Shop All Inspection & Retrieving Tool Kits
General Tools
Mechanical Pickup Tool
Mfr # 396
Zoro # G4066194
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Length (In.) 24
- Shaft Material Metal
- Product Type Mechanical Retrieval Tool
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 396
- Zoro # G4066194
- UPC # 038728221452
- Country of Origin China
- Category Inspection & Retrieving Tool Kits
Dimensions
Length (In.) | 24 |
Compressed Length | 24 in |
Details
Item | Mechanical Retrieval Tool |
Number of Pieces | 12 |
Shaft Material | Metal |
Product Type | Mechanical Retrieval Tool |
Handle Material | Steel |
Handle Style | Spring Plunger |
Shaft Type | Fixed |
Flexibility | Flexible |
Description
Mechanical Retrieval Tool, Handle Material Steel, Handle Style Spring Plunger, Number of Pieces 12, Extended Length - Maximum Not Applicable, Flexibility Flexible, Magnetic Pull Capacity - Maximum Not Applicable, Product Type Mechanical Retrieval Tool, Shaft Material Metal, Shaft Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991616)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXD7)
- APEX TOOL GROUP WRENCH OPEN END RATCH 13 MM 12 PT (GWR85513)
- CMT 6"X20X5/8" Precision Dado (230.520.06)
- GENERAL TOOLS Mechanical Pickup, Lighted, 24 In L (70396)
- GENERAL TOOLS Metal Inspection Mirror, 2X3-3/4In (5562)
- GENERAL TOOLS Glass Inspection Mirror, 1 1/4 H Rnd (70555)
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- GENERAL TOOLS Metal Inspection Mirror, 3 3/4 In Rnd (5563)
- GENERAL TOOLS Telescopic Mirror, 2-1/4X3-1/2X34In (759570)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, Square Shape (SUC-PLX1212F)
- General Tools Inspection & Retrieving Tool Kits