General Tools

Magnetic Welding Link


product price: $52.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Application Designed to Hold Steel Plates in Position for Welding, Brazing and Soldering
  • Block Size (In.) 2 x 1 x 1
  • Construction Two Heavy Duty Alnico Magnetic Blocks Linked Together with a Steel Bar and Wing Nuts for Easy Angle Adjustment
  • Maximum Pull 25 lb
  • Positioner Type Magnetic Welding Link
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Block Size (In.) 2 x 1 x 1
Overall Height 1 in
Overall Length 2.4 in
Overall Width 1 in

Details

Application Designed to Hold Steel Plates in Position for Welding, Brazing and Soldering
Item Magnetic Welding Link
Construction Two Heavy Duty Alnico Magnetic Blocks Linked Together with a Steel Bar and Wing Nuts for Easy Angle Adjustment
Maximum Pull 25 lb
Positioner Type Magnetic Welding Link
Positioning Angles (Maximum) 180 Degrees
Switchable On/Off Not Switchable
Positioning Angles (Minimum) 0 Degrees
Features Wing Nuts Simplify Angle Adjustments
Magnet Material Alnico

Description

Magnetic Welding Link, Switchable On/Off Not Switchable, Positioning Angles (Maximum) 180 Degrees , Positioning Angles (Minimum) 0 Degrees , Maximum Pull 25 lb, Overall Length 2.4 in, Overall Width 1 in, Overall Height 1 in, Features Wing Nuts Simplify Angle Adjustments, Magnet Material Alnico, Positioner Type Magnetic Welding Link

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.