Shop All Flexible Magnets
This Product is Discontinued
General Tools
Magnetic Strip, Indoor/Outdoor, 100 ft. (Discontinued)
Mfr # 369-100
Zoro # G0338040
This Product is Discontinued
Key Features
- Nonmagnetic Side Indoor/Outdoor Adhesive
- Max. Pull 9 lb
- Length 100 ft
- Width 1 in
- Thickness 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 369-100
- Zoro # G0338040
- UPC # 038728420381
- Country of Origin China
- Category Flexible Magnets
Dimensions
Length | 100 ft |
Width | 1 in |
Details
Item | Magnetic Strip |
Nonmagnetic Side | Indoor/Outdoor Adhesive |
Max. Pull | 9 lb |
Thickness | 0.0625 in |
Material | Flexible Magnetic Strip |
Features | Flexible Magnetic Strip Adheres to Most Smooth Clean Surfaces |
Description
Magnetic Strip, Nonmagnetic Side Indoor/Outdoor Adhesive, Max. Pull 9 lb, Length 100 ft, Width 1 in, Thickness 0.0625 in, Features Flexible Magnetic Strip Adheres to Most Smooth Clean Surfaces, Flexible Magnetic Strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.