Shop All Magnetic Pickup Tools
General Tools
Magnetic Pickup with Pivot Joint, 13 In
Mfr # 394
Zoro # G3920393
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Long
- Material Chrome Plated
- Includes Pivot Joint
- Magnet Type Neodymium
- Handle Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 394
- Zoro # G3920393
- UPC # 038728422286
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Head Diameter | 7/16 in |
Compressed Length | 13 in |
Extended Length - Maximum | 27 in |
Details
Item | Magnetic Retrieval Tool |
Type | Extra Long |
Material | Chrome Plated |
Includes | Pivot Joint |
Magnet Type | Neodymium |
Handle Material | Vinyl |
Shaft Material | Steel |
Product Type | Magnetic Retrieval Tool |
Shaft Type | Telescoping |
Magnetic Pull Capacity - Maximum | 5 lb |
Flexibility | Rigid |
Head Type | Magnet |
Description
The General 394 Magnetic Pickup with Pivot Joint is an essential for any work site. This magnetic pickup features a pivot joint that allows it to pick up metal objects from flat surfaces and in tight spaces. It also has an extra long length of 13" to 27". The capacity is 5 lbs., making it ideal for use on any work site. The General 394 Magnetic Pickup with Pivot Joint will be the tool you always want close by.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Corner Radius Carbide End Mill (EMB13016)
- OSG Spiral Point Tap, Plug 3 Flutes (1758408)
- KRAFT TOOL Tapered Hand Darby, Sq, 36 in, Mahogany (CF237)
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (435009)
- GENERAL TOOLS MECHANIC PICKUP TOOL24"" (70396)
- GENERAL TOOLS Magnetic Pickup, Telescoping, 10 Lb (759398)
- GENERAL TOOLS 2 Lb. Telescoping Magnetic Pickup (383NX)
- GENERAL TOOLS Magnetic Pickup, Telescoping, 5-1/2 In (383NX)
- GENERAL TOOLS MAGNETIC PICK UP STICK (GN397)
- GENERAL TOOLS Magnetic Pick-Up Tool, 39-3/4in L. (397)
- TENG TOOLS AT135 Claw Pick Up Tool (AT135)
- General Tools Inspection and Retrieving Tools