Shop All Magnetic Pickup Tools
This Product is Discontinued
General Tools
Magenetic Pickup, Flexible, Aluminum, 20 In (Discontinued)
Mfr # 395
Zoro # G4217927
This Product is Discontinued
Key Features
- Material Aluminum
- Type Flexible
- Handle Material Aluminum
- Magnet Type Neodymium
- Shaft Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 395
- Zoro # G4217927
- UPC # 038728422293
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Head Diameter | 5/16 in |
Extended Length - Maximum | 15 in |
Compressed Length | 20 in |
Details
Item | Magenetic Pickup |
Material | Aluminum |
Type | Flexible |
Handle Material | Aluminum |
Magnet Type | Neodymium |
Shaft Material | Aluminum |
Includes | Pocket Clip |
Product Type | Magnetic Retrieval Tool |
Handle Style | Knurled |
Flexibility | Flexible |
Magnetic Pull Capacity - Maximum | 2 lb |
Head Type | Magnet |
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 20 in, Extended Length - Maximum 15 in, Flexibility Flexible, Handle Material Aluminum, Handle Style Knurled, Head Diameter 5/16 in, Includes Pocket Clip, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Aluminum, Head Type Magnet, Magnet Type Neodymium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.