Shop All Scribers and Probes
General Tools
Machinist Scriber, 8-1/2 In L
Mfr # 80C
Zoro # G3903243
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Tip Material Steel
- Overall Length 8 7/16 in
- Features Two in One- Etching Tool has One Straight Point and One 90 Degree Bent Point
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 80C
- Zoro # G3903243
- UPC # 038728240187
- Country of Origin India
- Category Scribers and Probes
Dimensions
Overall Length | 8 7/16 in |
Details
Item | Machinist Scriber |
Handle Material | Aluminum |
Tip Material | Steel |
Features | Two in One- Etching Tool has One Straight Point and One 90 Degree Bent Point |
Number of Pieces | 2 |
Magnetic Tip | Nonmagnetic |
Removable Tip | Permanent Tip |
Handle Texture | Knurled |
Tip Style | Fixed |
Tip Type | 90 Degrees Angle, Curved, Straight |
Description
This General 80C Machinist Scriber is a tool that can be used for transferring dimensions and marking materials. It comes with an 8-1/2 inch length to help you get your job done faster. The General scriber will help you mark measurements quickly and accurately so you don't have to worry about making mistakes on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- KNIPEX 3 Piece Plastic Grip Plier Set Dipped Handle (00 20 10)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes (1653504908)
- EXCELTA Chain Nose Plier, 5-3/4 in., Serrated (2844D)
- GENERAL TOOLS SCRIBER TUNGSTEN CARBIDE PT (GN88)
- GENERAL TOOLS Two-Point Scriber (380B)
- GENERAL TOOLS SCRIBE MACHINIST 8-1/2 POINT (GN80)
- GENERAL TOOLS ScriberEtching Pen with Magnet, Straight Tip, Tungsten Carbide Tip, 5716 in OAL, Knurled Handle (88CM)
- GENERAL TOOLS SCRIBE & MAGNET TUNGSTEN CARBIDE (GN88CM)
- GENERAL TOOLS SCRIBE REPLACEABLE NEEDLEPOINT (GN84)
- INSIZE Scriber, 6-37/64" Overall Length, Steel (7231)
- General Tools Measuring and Layout Tools