Shop All Distance Meters
This Product is Discontinued
General Tools
Laser Distance Meter, 8" to 100 ft. Range (Discontinued)
Mfr # TS01
Zoro # G7467297
This Product is Discontinued
Key Features
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 100 ft
- Accuracy +/-1/16 in
- Distance Meter Functions Addition and Subtraction, Area, Continuous Measurement, Distance, Volume
- Battery Type (2) AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # TS01
- Zoro # G7467297
- UPC # 681035017692
- Country of Origin China
- Category Distance Meters
Dimensions
Height | 4.5" |
Width | 2" |
Depth | 1.3" |
Details
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor |
Maximum Measuring Distance | 100 ft |
Accuracy | +/-1/16 in |
Distance Meter Functions | Addition and Subtraction, Area, Continuous Measurement, Distance, Volume |
Battery Type | (2) AAA |
Features | Connects Wirelessly to iPhone and Android Phone with Application, Lightweight, Pocket Size |
Includes | Flat Head Screwdriver, Holster |
Function | Area, Distance, Length, Volume, Continuous Measurement, Addition and Subtraction |
Range | 8" to 100 ft. |
Display | LCD |
Description
Laser Distance Meter, Accuracy +/-1/16 in, Includes Flat Head Screwdriver, Holster, Features Connects Wirelessly to iPhone and Android Phone with Application, Lightweight, Pocket Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.