Shop All Precision Knives and Blades
General Tools
Knife Blade, Fine, PK5
Mfr # 3ZH10
Zoro # G3261167
product price: $2.59
/pk 5, $0.52/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fine Angle Cutting
- Blade Length 1 1/2 in
- Construction Aluminum Bodies, Knurled Chuck Adjustment Ring with 4 Jaw Chuck
- Blade Material Steel
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 3ZH10
- Zoro # G3261167
- Country of Origin China
- Category Precision Knives and Blades
Dimensions
Blade Length | 1 1/2 in |
Blade Width | 5/16 in |
Details
Item | Precision Blade |
Type | Fine Angle Cutting |
Construction | Aluminum Bodies, Knurled Chuck Adjustment Ring with 4 Jaw Chuck |
Blade Material | Steel |
Application | Multipurpose |
Material Application | Fabric, Paper, Wood |
Blade Design | Angled |
Blade Thickness | 0.5 mm |
Compatible with Manufacturer Model Number | 1901 |
Number of Cutting Edges | 1 |
Blade Edge Type | Smooth |
Blade Tip | Sharp |
Number of Blades Included | 5 |
Compatible with Manufacturer Part Number | 1901 |
Compatible Manufacturer Part Number | 1901 |
Compatible with Manufacturer Model Number [NEW] | 1901 |
Compatible Manufacturer Model Number | 1901 |
For Use with Mfr. Model Number | 1901 |
For Use With Mfr. Model Number | 1901 |
Description
Precision Blade, Application Multipurpose, Blade Design Angled, Blade Length 1 1/2 in, Blade Material Steel, Blade Thickness 0.5 mm, Blade Tip Sharp, Blade Width 5/16 in, Compatible with Grainger Part Number 3ZH07, Compatible with Manufacturer Model Number 1901, Blade Edge Type Smooth, Material Application Fabric, Paper, Wood, Number of Blades Included 5, Number of Cutting Edges 1, Type Fine Angle Cutting, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 3/8 x 8 Inch Slotted Square Shank Screwdriver (73044)
- WESTWARD Cross Pein Hammer, 3-1/2 lb., 16 In, Steel (24Z040)
- GENERAL WIRE 50'x1/2 Flexicore Cable w/ Male & Female Ends, (50EM3)
- URREA 4 Mm Vinyl Grip T-Handle 6" Hex key (46514G)
- GENERAL TOOLS Hobby Knife, 3/8 In Round Handle (1902)
- GENERAL TOOLS Hobby Knife, 1/4 In Round Handle (3ZH07)
- GENERAL TOOLS Knife Hobby Set 18 Piece (95618)
- EXCEL BLADES Deluxe Hobby and Modelers Tool Set (44291IND)
- FISKARS Finger Knife, 4 In (163050-1001)
- MARTOR Scalpel Blade 11, PK100 (11.50)
- EXCEL BLADES HD 2-Notch 0.025" Utility Replacement Blade -100pcs., 8 pack (22692)
- General Tools Precision Knives and Blades