Shop All Digital Multimeters
General Tools & Instruments Co.
General Tools Toolsmart Digital Multimeter
Mfr # TS04
Zoro # G608665851
original price:
$81.79
6% off
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools & Instruments Co.
- MFR # TS04
- Zoro # G608665851
- UPC # 681035017722
- Country of Origin China
- Category Digital Multimeters
Description
General tools ts04 toolsmart digital multimeter features: 2016 protool award winner quickly save your readings to the free toolsmart app on your phone turn the dial to easily read ac/dc voltage, ac/dc current, resistance, temperature, and more conveniently use your phone as a second screen for easier visibility in dark environments and to simplify two person jobs organize your findings by project to increase your productivity integrated non-contact voltage ncv detector etl certified safe for cat iii 600v use features: one pair of double-insulated test leads bead thermocouple probe and plug adapter 9v battery user's manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2-1/2", 0/160psi, 1/4"CBM, LF (S202L-254F)
- ZORO SELECT Analog Pocket Liquid In Glass Thermometer, 0 Degrees to 220 Degrees F, Length: 6 1/4 in (6DKD0)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158F)
- KLEIN TOOLS Digital Light Meter (ET130)
- GREENLEE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM-65)
- FLUKE Probe Light (Fluke-L210)
- OAKTON Dual-Channel Meter (35660-30)
- MILWAUKEE TOOL Digital Multimeter (2217-20NST)
- SANWA Pocket Digital Multimeter with Folding Case (PM3)
- TEST PRODUCTS INTL DMM Full Size Auto Ranging Min/Max (153)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 600 uA Max. AC Amps, 600 uA Max. DC Amps (FLUKE-116)
- General Tools & Instruments Co. Digital Multimeters