Shop All Distance Meters
General Tools & Instruments Co.
General Tools 65FT. Laser Measure
Mfr # LDM2
Zoro # G408665853
$71.99
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
- Brand General Tools & Instruments Co.
- MFR # LDM2
- Zoro # G408665853
- UPC # 681035017937
- Country of Origin China
- Category Distance Meters
Description
General tools ldm2 65ft. Laser measure features: measure further: measure up to 65-feet with the push of a button one button: simple, one button operation is fast and easy to use press button once to begin measuring high visibility display: large white digits on a black backlit screen provides easy reading at any angle real-time measuring: walk-off measurements from the wall and other surfaces to find precise distances. Continuous measurement that adjusts as you move closer and farther from target, just like a tape measure versatile: ability to switch between measuring in feet/inches or inches only precise: measures distances accurately up to 65-feet to within 1/8-inch compact size: portable and compact size easily fits in your hand and carries in your pocket class ii laser product <1mw power output
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- STANLEY Nail Set, 1/32, 2/32, 3/32, #2 Phillips, 3 Pc (DWHT58503)
- LENOX Lenox Classic CTL Bandsaw Blade 9' 7-1/2" Long x 1" Wide, 10/14 TPI x 0.035 Thick (79649CLB92935)
- STARRETT Dial Test Indicator, Swl Hd, 0 to 0.030 In (811-5CZ)
- AIRCAT Non Vac Orbital Palm Sander, 6700-6-336 (6700-6-336)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 330 ft. (LDM330)
- CRAFTSMAN Laser Distance Measurer, 65ft (CMHT77638)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 85 ft. (LDM85)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 196 ft. (LDM195)
- LEICA GEOSYSTEMS Leica DISTO„¢ D1 Handheld Laser Distance Meter, 846805 (846805)
- General Tools & Instruments Co. Distance Meters