Shop All Inspection Mirrors
General Tools
Inspection Mirror, 3.5x2, 11.5-16 L
Mfr # 570
Zoro # G2997942
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cushioned Grip Handle
- Mirror Size (In.) 3 1/2 x 2
- Shape Rectangular
- Material Lexan
- Features Mirror is Enclosed in Plated Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 570
- Zoro # G2997942
- UPC # 038728424778
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 3 1/2 x 2 |
Length (In.) | 11-1/2-16 |
Extended Length - Maximum | 16 in |
Mirror Length | 3 1/2 in |
Mirror Width | 2 in |
Compressed Length | 11 1/2 in |
Description
Inspection Mirror, Base Type Standard, Compressed Length 11 1/2 in, Extended Length - Maximum 16 in, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 1/2 in, Mirror Width 2 in, Mirror Material Acrylic, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Magnifier Sheet, 7" x 10", Individually (900-239)
- DORIAN Turning Toolholder, TNMG, MTENN16-4D (73310150700)
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- HYDE Knife Taping Wall Ss Pro 12In (09373)
- GENERAL TOOLS Inspection Mirror 2 X 3 (759570)
- GENERAL TOOLS Round Inspection Mirror (80557)
- GENERAL TOOLS Inspection Mirror, 12-1/4 to 33 In L, LED (80560)
- GENERAL TOOLS 3-1/2"X2" Inspection Mirror, 11-1/2" Extendable Arm (560)
- GENERAL TOOLS MIRROR INSPECT 3-1/2""X2"" (560)
- GENERAL TOOLS Inspection Mirror, 9-5/8 in. L (560)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- General Tools Inspection Mirrors