Shop All Pipe & Tubing Cutters
General Tools
Hvy Duty Tube Cutter, 1/4 to 1-5/8in Cap
Mfr # 125
Zoro # G506194453
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4" to 1-5/8"
- Cuts Copper, Aluminum, Brass, Thin Wall Tubing and Stainless Steel
- Body Material Steel
- Cutting Action Bearing Tool Steel Cutter Wheel
- Handle Design Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # 125
- Zoro # G506194453
- UPC # 038728120151
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length (In.) | 9-5/8 |
Hex Size (In.) | 1/4 to 1 5/8 |
Outside Dia. Cutting Capacity | 0.25 in - 1.63 in |
Details
Cutting Capacity | 1/4" to 1-5/8" |
Cuts | Copper, Aluminum, Brass, Thin Wall Tubing and Stainless Steel |
Body Material | Steel |
Cutting Action | Bearing Tool Steel Cutter Wheel |
Handle Design | Knob |
Features | Comfort Grip, Contoured Shape, Fold-Out Reamer, Full-Size, Storage Space in Handle |
Hose Capacity (In.) | 1/4 a 1-5/8 |
Construction | Steel |
Capacity (In.) | 1/4 to 1 5/8 |
Product Type | Tubing Cutter |
Tube Capacity (In.) | 1/4 a 1-5/8 |
Function | Cuts Copper, Aluminum, Brass, Thin Wall Tubing and Stainless Steel |
PVC Pipe Capacity (In.) | 1/4 a 1-5/8 |
Type | Cutting Wheel |
Minimum Cutting Capacity | 1/4 in |
Item | Tubing Cutter |
Material Application | Aluminum, Brass, Copper, Stainless Steel |
Maximum Cutting Capacity | 1 11/16 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Brass, Copper, Stainless Steel, Cutting Action Bearing Tool Steel Cutter Wheel, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 11/16 in, Body Material Steel, Features Comfort Grip, Contoured Shape, Fold-Out Reamer, Full-Size, Storage Space in Handle, Handle Design Knob
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BND03)
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Stainless Steel Poppet (400-075)
- LEGEND VALVE 1-1/2" x 30" BLACK NIPPLE (355-302)
- BRADLEY Bx-Hook And Bumper, Chrome Pl (915-000000-GR)
- GENERAL TOOLS Tubing Cutter, Steel, 1/8in to 1-1/8in (120)
- GENERAL TOOLS E Z Ratchet Tubing Cutter 1/8 To 1 1 /8 (133)
- GENERAL TOOLS Pipe Cutter, PVC, PE, ABS, 8-1/4" L (119)
- GENERAL TOOLS Tubing Cutter (123R)
- GENERAL TOOLS CUTTER HEAVY DUTY PIPE & HOSE (GN118)
- GENERAL TOOLS Hose & Tubing Cutter (115)
- RIDGID Power Pipe Cutter, Model 258-XL, 8 to 12in (258-XL)
- General Tools Plumbing Tools