Shop All Alnico Magnets
This Product is Discontinued
General Tools
Horseshoe Magnet, Alnico, 22 lb. Pull (Discontinued)
Mfr # 370-4
Zoro # G0338031
This Product is Discontinued
Key Features
- Magnet Style Horseshoe Magnet
- Material Alnico
- Overall Length 1 in
- Max. Pull 22 lb
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # 370-4
- Zoro # G0338031
- UPC # 038728420503
- Country of Origin China
- Category Alnico Magnets
Dimensions
Overall Length | 1 in |
Overall Width | 1 1/2 in |
Details
Magnet Style | Horseshoe Magnet |
Material | Alnico |
Max. Pull | 22 lb |
Thickness | 1 in |
Item | Horseshoe Magnet |
Description
Horseshoe Magnet, Material Alnico, Max. Pull 22 lb, Thickness 1 in, Overall Length 1 in, Overall Width 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.