Shop All Wireless Thermometers & Humidity Meters
General Tools
Higher Accuracy Temperature and Humidity Pen
Mfr # 00-Pnge Rel
Zoro # G502710749
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.8
- Outside Diameter 0.17
- Height 0.9
- Length 9.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 00-Pnge Rel
- Zoro # G502710749
- UPC # 681035100059
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Width | 3.8 |
Outside Diameter | 0.17 |
Height | 0.9 |
Length | 9.7 |
Description
This versatile and portable thermo-hygrometer is easy to use. Reads humidity from 5 to 95% with up to a ±3% accuracy. Temperature range is from 14° to 122°F (–10° to 50°C) with 1°F accuracy. Min/max feature recalls the minimum and maximum temperatures. Includes batteries and pocket clip.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-175)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (381676A)
- PIC GAUGES Gauge, 2.5", 0/5000psi, 1/4"LBM, SS, FrtFlng (PRO-314D-254R)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-AA-00-OO-50P)
- UNITED SCIENTIFIC Wall Thermometer On Plastic Base (THWP01)
- TAYLOR Thermometer & Humidity (5506)
- SPER SCIENTIFIC Temp/Humidity Pen w/ NIST Cert (800012C)
- EXTECH Wireless Thermometer Transmitter (RH200W-T)
- SPER SCIENTIFIC Humidity/Temperature Monitor (800016)
- BEY BERK INTERNATIONAL Bey-Berk WS070 Osprey Barometer and Thermometer (WS070)
- TAYLOR Wireless In/Out Thermometer w/Remote (1730)
- General Tools Wireless Thermometers & Humidity Meters