Shop All Moisture Meters
General Tools
Grain Moisture Meter, 8 to 20 per.
Mfr # MMG608
Zoro # G4656696
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 8 to 20%, +/-1% Accuracy
- Display LCD 4 Digit
- Includes 1 ft Steel Dual Probe w/ 3 ft cord, 4 AA Batteries, Hard Case, Instructions
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # MMG608
- Zoro # G4656696
- UPC # 681035101971
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Grain Moisture Meter |
Moisture Content | 8 to 20%, +/-1% Accuracy |
Display | LCD 4 Digit |
Includes | 1 ft Steel Dual Probe w/ 3 ft cord, 4 AA Batteries, Hard Case, Instructions |
Description
Grain Moisture Meter, Moisture Content 8 to 20 Percent, +/-1 Percent Accuracy, Display LCD 4 Digit, Includes 4 AA Batteries, Hard Case, Instructions, 1 ft. Steel Dual Probe w/ 3 ft. cord, Manufacturers Warranty Length 1 Yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Electronic Leak Detector, Nitrogen (69341)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn (25-100-3000-psi/kPa)
- GENERAL TOOLS Moisture Meter Led (MM1E)
- GENERAL TOOLS Digital Soil Moisture Meter, With Probe (DSMM500)
- GENERAL TOOLS General Purpose Moisture Meter, 0-50 Pct (MM6012)
- GENERAL TOOLS Moisture Meter, Digital and LED (MMD7003)
- GENERAL TOOLS Pinless LCD Moisture Meter (MMD5NP)
- GENERAL TOOLS Pinless Moisture Meter, 0-53Pct Softwood (MMD7NP)
- LIGNOMAT EL PINS 7 IN, PR (EL)
- General Tools Moisture Meters