Shop All Inspection & Retrieving Tool Kits
General Tools
Glass Inspection Mirror, 1 1/4 H Rnd
Mfr # 70555
Zoro # G4760192
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Number of Pieces 1
- Length (In.) 5 to 27-1/2
- Handle Type Metal
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 70555
- Zoro # G4760192
- UPC # 038728223449
- Country of Origin China
- Category Inspection & Retrieving Tool Kits
Dimensions
Length (In.) | 5 to 27-1/2 |
Mirror Size (In.) | 1-3/8 |
Mirror Diameter | 1 3/8 in |
Compressed Length | 5 in |
Extended Length - Maximum | 27 1/2 in |
Details
Item | Inspection Mirror |
Type | Telescoping |
Number of Pieces | 1 |
Handle Type | Metal |
Shape | Round |
Shaft Material | Steel |
Swivel Type | Swivel |
Features | Non-Slip Cushioned Grip |
Shaft Type | Telescoping |
Handle Style | Straight |
Mirror Material | Glass |
Use Location | Indoor, Outdoor |
Base Type | Standard |
Mirror Shape | Round |
Included Wheels | Wheels Not Included |
Mirror Adjustment - Maximum | 360 Degrees |
Mirror Surface Shape | Flat |
Finish | Polished |
Handle Material | Metal |
Description
Inspection Mirror, Base Type Standard, Compressed Length 5 in, Extended Length - Maximum 27 1/2 in, Handle Material Metal, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 3/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Non-Slip Cushioned Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m2x.4 HSS Metric 3 Flute Plug Hand Tap (DWTP2X.4)
- CRAFTSMAN Sockets, 3/8" Drive 3" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44283)
- SUMITOMO GNDISL2025-T1566 (GNDISL2025-T1566)
- KAPRO 341 Mini Magnetic Post Level (341)
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- GENERAL TOOLS Adj Glass Oval Inspec Mirror (558)
- GENERAL TOOLS Mechanical Pickup, Lighted, 24 In L (70396)
- GENERAL TOOLS Telescoping 3X Mirror Tab (759563)
- GENERAL TOOLS Mechanical Pickup Tool (396)
- GENERAL TOOLS Glass Inspection Mirror, 2 1/4 H Rnd (70557)
- General Tools Inspection & Retrieving Tool Kits