Shop All Punch & Chisel Sets
General Tools
General Tools S1274 Professional 10pc Gasket Punch Set
Mfr # S1274
Zoro # G905989926
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # S1274
- Zoro # G905989926
- UPC # 38728437594
- Country of Origin China
- Category Punch & Chisel Sets
Description
Professional 10pc gasket punch set although designed primarily for making custom gaskets, our professional gasket punch set can also be used with leather, canvas, cardboard and sheet metal. This 10 piece kit features nine hardened and tempered punches and a self-centering steel mandrel. The interchangeable punches are threaded for a tight, secure fit to the mandrel while in use. The entire set is packaged in a fitted plastic case for storage. for making highly accurate gaskets in cork, rubber, metal and other gasket materials can also be used with leather, canvas, cardboard, plastic and sheet metal nine interchangeable alloy steel punches: 1/4", 5/16", 3/8", 7/16", 1/2", 5/8", 3/4", 7/8" and 1" heavy-duty steel mandrel with spring-loaded, self-centering pin centering pin greatly increases the accuracy of the punch hole mandrel and punches have threaded couplings for a secure hold punches are hardened and tempered for increased lifespan packaged in a fitted plastic storage case must be 18 years or older to purchase this product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 8" Speedlite® Level Square Gray (T0111)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-1/4)
- URREA 3/8"drive, 1/4 in, 6 point SAE short socket. (5208H)
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- GENERAL TOOLS General Tools 7pc Arch Punch Set (1271ST)
- GENERAL TOOLS Plier, Revolving Punch (72)
- GENERAL TOOLS PLIERS Revolving Punch (GN72)
- GENERAL TOOLS Drive Pin Set, 8" L, Steel, 5 pcs. (SPC76)
- GENERAL TOOLS Pin Punch Set, 4" (SPC75)
- GENERAL TOOLS Gasket Punch Set, Not Tether Capable (S1274)
- PROTO Demolition Punch Set, 3 Pieces, Brass (J9633HB)
- General Tools Punch & Chisel Sets