Shop All Digital Calipers
General Tools
Fractional Digital Caliper, 0 to 8 In
Mfr # 1478
Zoro # G4098351
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Fractional Digital Caliper
- Resolution 0.0005 in/0.01 mm/1/64 in
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Auto-Off Feature
- Includes Battery Mfr. No. SR54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 1478
- Zoro # G4098351
- UPC # 681035014783
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 21/32 in |
Measures Outside Dimension | Yes |
Measures Depth | Yes |
Dimension Type | Inch/Fractional Inch/Metric |
Battery Size | SR44 |
Measures Inside Dimension | Yes |
Description
The General 1478 Fractional Digital Caliper is the ideal measuring device for various mechanical and industrial applications. This fractional digital caliper has a resolution of 0.0005 in/0.01 mm/1/64 in, with an accuracy of +/-0.001 in., +/-0.02 mm respectively. The product has a range of 0 to 8 in / 0 to 200mm, and it can measure within a tolerance o./+ 0.001". The stainless steel jaws have an inside depth of 1 21/32" and provide ample space for getting into tight spots. It also comes with a stainless steel material for its body frame, ensuring that it is durable enough to last you years on end. When it comes to precision measurements, you will definitely want the General 1478 Fractional Digital Caliper on hand.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- WILLIAMS 3/8" Drive Socket Set (50673)
- KYOCERA Trigon WNMU Carbide (WNMU080608ENGMPR1525)
- STEELMAN Universal Wire Stripper and Cutter, 20-10 AWG, 6.5" (41871)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 12 In (14712)
- GENERAL TOOLS Digital Caliper, 54 IP Rating, 3" Jaw D (146)
- GENERAL TOOLS CALIPER Digital 8" Fractional (GN1478)
- GENERAL TOOLS 6" Digital Fractional Caliper (147)
- GENERAL TOOLS CALIPER VERINER (GN722)
- GENERAL TOOLS DIGITAL CALIPER 3"" (1433)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-702-20)
- General Tools Calipers & Accessories