Shop All Digital Calipers
General Tools
Fractional Digital Caliper, 0 to 3 In
Mfr # 1433
Zoro # G3662407
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Fractional Digital Caliper
- Resolution 0.0005 in/0.01 mm/1/64 in
- Accuracy +/-0.005 in, +/-0.10 mm
- Features Auto-Off Feature, 3-Mode Display: Decimal Inches, Fractional, Metric, Inside, Outside, Depth and Step Measurements, Includes 1.5V Battery and Pocket Clip
- Jaw Depth 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 1433
- Zoro # G3662407
- UPC # 038728014337
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 9/16 in |
Battery Size | SR54 |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | No |
Dimension Type | Inch/Fractional Inch/Metric |
Description
Fractional-Display Digital Caliper, Caliper Range 0-3 in /0-76mm, Resolution 0.0005 in/0.01 mm/1/64 in, IP Rating Not Rated, SPC Output No, Accuracy +/-0.005 in, +/-0.10 mm, Caliper Material Carbon Fiber, Absolute Positioning Yes, Jaw Depth 1 9/16 in, Long Form Calibration Certificate No, Features Auto-Off Feature, 3-Mode Display: Decimal Inches, Fractional, Metric, Inside, Outside, Depth and Step Measurements, Includes 1.5V Battery and Pocket Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ratchet Crimper Push On Terminals (43624)
- MILWAUKEE TOOL 5 PC Hook Utility Knife Blades (48-22-1932)
- GREENLEE Insert Set, Die 3/8 36587 (37187)
- GRAY TOOLS 1" Striking Face Box Wrench, 45° Offset Head (66832)
- GENERAL TOOLS 0-6 in. Fractional Digital Caliper (147)
- GENERAL TOOLS 6" Digital Fractional Caliper (147)
- GENERAL TOOLS CALIPER VERINER (GN722)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 8 In (1478)
- GENERAL TOOLS CALIPER Digital 8" Fractional (GN1478)
- GENERAL TOOLS Digital Caliper, 54 IP Rating, 3" Jaw D (146)
- FOWLER 0-40"/1000mm Xtra-Range Electronic Caliper (541000421)
- General Tools Calipers & Accessories