Shop All Rulers and Straight Edges
This Product is Discontinued
General Tools
Flexible Steel Rule, 6 In, 5R Grad (Discontinued)
Mfr # CF645
Zoro # G3276131
This Product is Discontinued
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 100ths, 10ths, 32nds, 64ths
- Width (In.) 1/2 in
- Finish Hard Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # CF645
- Zoro # G3276131
- UPC # 038728330208
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 1/2 in |
Length - SAE | 6 in |
Width - SAE | 1/2 in |
Details
Material | Steel |
Graduations | 100ths, 10ths, 32nds, 64ths |
Finish | Hard Satin Chrome |
Includes | Plastic Case |
Item | Steel Rule |
Markings | Black |
Construction | Flexible Tempered Steel |
Graduation Type | 5R |
Graduation Units | Inches |
Sides | Double-Sided |
Numeric Marks | Inches |
Rule Type | Rule |
Graduation Scale | 5R |
Graduation Color | Black |
Graduation Mark Style | Etched |
Graduation Marks | 1/100 in, 1/64 in |
Flexibility | Flexible |
Numeric Format | Decimal |
Coating | Chrome |
System of Measurement | SAE |
Description
The GENERAL CF645 Flexible Steel Rule is the ideal tool for drawing and measuring straight lines. It has a satin chrome finish, which will resist corrosion and rust. The flexible steel rule is made of tempered steel, ensuring that it won't break easily. This 6 in. ruler has 100ths, 10ths, 32nds and 64ths graduations on one side and 1/2 in. increments on the other side. The markings are black to ensure easy readability. When you need a high quality tool for your projects, choose the GENERAL CF645 Flexible Steel Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.