Shop All Rulers and Straight Edges
This Product is Discontinued
General Tools
Flexible Steel Rule, 12 In, 5R Grad (Discontinued)
Mfr # CF1245
Zoro # G4756595
This Product is Discontinued
Key Features
- Length (In.) 12 in
- Material Steel
- Graduations 100ths, 10ths, 32nds, 64ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # CF1245
- Zoro # G4756595
- UPC # 038728330857
- Country of Origin India
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1/2 in |
Width - SAE | 1/2 in |
Length - SAE | 12 in |
Details
Material | Steel |
Graduations | 100ths, 10ths, 32nds, 64ths |
Finish | Satin |
Includes | Pouch |
Graduation Type | 5R |
Item | Steel Rule |
Markings | Black |
Construction | Flexible Tempered Steel |
Coating | Chrome |
Numeric Format | Decimal |
Rule Type | Rule |
System of Measurement | SAE |
Graduation Color | Black |
Graduation Units | Inches |
Graduation Marks | 1/64 in, 1/100 in |
Graduation Mark Style | Etched |
Numeric Marks | Inches |
Graduation Scale | 5R |
Flexibility | Flexible |
Description
The GENERAL CF1245 Flexible Steel Rule is a must-have for any tradesperson or DIY enthusiast. Made of flexible tempered steel, this ruler can be bent and twisted without breaking. The graduations are in 100ths, 10ths, 32nds and 64ths. It has a satin chrome finish that resists rusting and chipping. This steel rule has markings that are black in color so they stand out against the metal background. The GENERAL Flexible Steel Ruler is an essential tool for accurate measurements when you need them most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.