Shop All Flaring & Swaging Tools
This Product is Discontinued
General Tools
Flaring Tool, 45 Deg, 3/16-5/8 In (Discontinued)
Mfr # 155
Zoro # G2931643
This Product is Discontinued
Key Features
- Flare Type 45 Degrees Single Lap
- Capacity Tubing O.D. (In.) 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in
- Handle Sliding T
- Overall Length (In.) 7 1/8 in
- Application For Copper, Brass, Aluminum and Thin-wall Stainless Steel Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 155
- Zoro # G2931643
- UPC # 038728140098
- Country of Origin Taiwan, Province of China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 7 1/8 in |
Details
Item | Flaring Tool |
Flare Type | 45 Degrees Single Lap |
Capacity Tubing O.D. (In.) | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 5/8 in |
Handle | Sliding T |
Application | For Copper, Brass, Aluminum and Thin-wall Stainless Steel Tubing |
Description
Flaring Tool, Flare Type 45 Degrees Single Lap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.