Shop All RH Meters & Thermohygrometers
General Tools
Digital Pckt Heat Index Monitor, 0-100Pct
Mfr # SAM800HI
Zoro # G5195662
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Relative Humidity Range 0% to 100%
- Temp. Range (C) 0 Degrees to 50 Degrees
- Humidity Accuracy +/-3%
- Temp. Range (F) 32 Degrees to 122 Degrees
- Temp. Accuracy (F) +/-1.8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # SAM800HI
- Zoro # G5195662
- UPC # 681035101001
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Depth | 0.5 in |
Overall Height | 6.7 in |
Overall Width | 1.85 in |
Manufacturer Warranty Length | 1 yr |
Size (H x W x D) | 6.7 in x 1.85 in x 0.5 in |
Description
Digital Pocket Heat Index Monitor, Relative Humidty Range 5 Percent to 95 Percent, Temp. Range 32 to 122 Degrees F (0 to 50 Degrees C), Dew Point Range 32 to 140 Degrees F (0 to 60 Degrees C), Humidity Accuracy +/-3 Percent, Temp. Accuracy +/-1.8 Degrees F (+/-1 Degrees C), Display LCD, Battery Type CR2032, Includes Battery, Pocket Clip, Users Manual, Manufacturers Warranty Length 1 yr.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor Clear-Vu Rain Gauge (2700N)
- JB INDUSTRIES Refrigerant Leak Detector, 6V, 0.05 oz/yr (LD-5000)
- SPER SCIENTIFIC Indoor Air Quality Monitor with Color Coded Display (800052)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- GENERAL TOOLS Deluxe WBGT Heat Index Monitor, 5-95 Pct (WBGT8778)
- GENERAL TOOLS Pocket Heat Monitor, 32 to 122 Degrees F (SAM800IND)
- GENERAL TOOLS Indoor Digital Hygrometer, 14 to 140 F (LCR318)
- GENERAL TOOLS WBGT Heat Index Monitor, 5-95 Pct RH (WBGT8758)
- GENERAL TOOLS Temperature Humidity Meter, Pen, 20-100Pct (PTH8707)
- GENERAL TOOLS Indoor Analog Hygrometer, 30 to 250 F (3LYU4)
- IKKEGOL IKKEGOL 30041 Dual Sensor LCD Display Indoor Outdoor Digital Thermometer (30041)
- General Tools RH Meters & Thermohygrometers