Shop All Digital Calipers
General Tools
Digital Fractional Calipers
Mfr # 14712
Zoro # G004132346
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 14712
- Zoro # G004132346
- Country of Origin China
- Category Digital Calipers
Description
Our groundbreaking Digital Fractional Caliper brings you three universal systems of measurement, making it an equally practical choice for both professional and do-it-yourself projects. The high-contrast digital display easily switches between inches, millimeters and fractions, with guaranteed accuracy to 0.001 . In addition, the rugged stainless steel design delivers accurate readings of inside, outside, step and depth measurements. The Fraction+ comes with a foam padded plastic case for safe storage when not in use.
-Features & Benefits :
No. 147, No. 1478, No. 14712 are heavy-dutystainless steel construction
Convenient auto-off feature
Three mode digital display: Decimal Inches,Fractional and Metric
Inside, outside, depth & step measurements
Accuracy: +/- 0.001" +/- 0.02mm
Resolution: 0.0005", 0.01mm, 1/64"
Power Source: 1 ?SR44? battery (included)
-Features & Benefits :
No. 147, No. 1478, No. 14712 are heavy-dutystainless steel construction
Convenient auto-off feature
Three mode digital display: Decimal Inches,Fractional and Metric
Inside, outside, depth & step measurements
Accuracy: +/- 0.001" +/- 0.02mm
Resolution: 0.0005", 0.01mm, 1/64"
Power Source: 1 ?SR44? battery (included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.3/8 x 3 , 3/4 shank, TCT (27344)
- CREWSAFE Lizard 6'' Orange Safety Utility Knife / Box Cutter LZ-S, 6PK (359LZS)
- PROTO Socket Rail, 9 " (J2585)
- MITUTOYO Scherical Anvil/Spindle Micrometer, 0-" (115-253)
- GENERAL TOOLS Digital Caliper, 54 IP Rating, 3" Jaw D (147B)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 12 In (14712)
- GENERAL TOOLS Digital Caliper, 54 IP Rating, 3" Jaw D (146)
- GENERAL TOOLS 0-6 in. Fractional Digital Caliper (147)
- GENERAL TOOLS CALIPER DIGITAL FRACTIONAL (GN147)
- GENERAL TOOLS DIGITAL CALIPER 3"" (1433)
- MAHR Digital Caliper, 0.001 in.Res, Wireless, SS (4103403)
- General Tools Digital Calipers