Shop All Digital Calipers
General Tools
Digital Caliper, 54 IP Rating, 3" Jaw D
Mfr # 147B
Zoro # G5088629
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Bluetooth Connected
- Includes Plastic Case
- Jaw Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 147B
- Zoro # G5088629
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Dimension Type | Inch/Fractional Inch/Metric |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Battery Size | LIR2032 |
Description
The General Tools 147B Digital Caliper is a high-quality digital caliper that is perfect for any precision measurement. Bluetooth connected, the 3" jaw d digital caliper gives you the freedom to work without wires. The range of this digital caliper measures 0 in to 6 in and 0 to 150 mm. Its accuracy and resolution are +/-0.001 in and +/-0.02 mm respectively. It has a stainless steel body with stainless steel jaws and an IP54 rating for protection against dust and water splashes. This General Tools Digital Caliper is an excellent choice for those who need precise measurements on their projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (53YU14)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE4)
- VEGA Square 2 Insert Bit x 1" Extra Hard (125R2AX)
- LYNDEX-NIKKEN Collet, R8, 10mm (820-010)
- GENERAL TOOLS CALIPER DIGITAL 0-12" FRACTIONAL (GN14712)
- GENERAL TOOLS DIGITAL CALIPER 3"" (1433)
- GENERAL TOOLS DIGITAL CALIPER 6"" (147)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 12 In (14712)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 3 In (1433)
- GENERAL TOOLS 6" Digital Fractional Caliper (147)
- FOWLER VERNIER CALIPER 8 IN 200 MM (520580080)
- General Tools Precision Measuring Tools