Shop All Angle, Pitch, and Slope Locators
General Tools
Digital Angle Finder, 5" Size, LCD
Mfr # 822
Zoro # G9583196
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 0 Degrees to 360 Degrees F
- Width 1.4"
- Power Source Lithium Battery
- Features Can Be Zeroed at Any Point in the Swing, Lock and Reverse-Angle Modes
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 822
- Zoro # G9583196
- UPC # 038728008220
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Width | 1.4" |
Size | 5 in |
Blade Length | 7 in |
Blade Width | 1 3/8 in |
Description
Digital Angle Finder, Measuring Range - Maximum 360 Degrees , Measuring Range - Minimum 0 Degrees , Includes Batteries Batteries Included, Number of Level Vials 0, Number of Plumb Vials 0, Blade Length 7 in, Blade Width 1 3/8 in, Display Type LCD, Material Stainless Steel, Battery Type Lithium, Accuracy - Angle +/-0.3 Degrees , Includes Battery, System of Measurement Metric, Features Can Be Zeroed at Any Point in the Swing, Lock and Reverse-Angle Modes, Functions Angle Finder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Retractable Plastic Utility Knife, Safe Box Cutter, Asst. Colors, 6pk. (16870)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 150 (70-011)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NT65MA2, NT65MA3, NT65MA4, NT65MA4(S) Finish Nailers (SP 884-330)
- PARTNERS BRAND Tool Pouch, Leather Holster, Tan, PK6, Tan (KN147)
- GENERAL TOOLS Digital Angle Finder, 2-5/32" Size, LCD (824)
- GENERAL TOOLS Angle-Izer Template Tool (836)
- GENERAL TOOLS Digital Angle Finder, 10" Size, LCD (823)
- GENERAL TOOLS Digital Angle Finder, Aluminum (TS02)
- HHIP 5" Sine Bar (3402-1205)
- TESA BROWN & SHARPE Sine Bar, Base 5 In L, 1 In H, 1 In W (598-291-500)
- SUMNER Digital Angle Finder, LCD, 2 in. Size (784520)
- General Tools Measuring and Layout Tools