Shop All Temperature Probes
General Tools
Data Logger, 0 per. to 100 per.
Mfr # HT08
Zoro # G7544932
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Includes USB Cable
- Interface USB
- Time Intervals 10 sec to 12 hr
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # HT08
- Zoro # G7544932
- UPC # 681035016954
- Country of Origin China
- Category Temperature Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 3 3/4 in |
Battery Size | AA |
Overall Width | 1 1/8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 1/4 in |
Description
Temperature Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured 115 Degrees F, Minimum Dew Point Measured 70 Degrees F, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G397)
- FLUKE Tester Kit (Fluke-T+Pro-1AC Kit)
- SCS Metal-Out Static Shielding Bag, 8x12in (150812)
- KRUEGER Solid Glass Repair Kit, Type D (DSG-KIT)
- GENERAL TOOLS Temperature Humidity Meter (EP8709)
- GENERAL TOOLS Temperature Humidity Meter (EP8703)
- ZORO SELECT Temperature Probe, Air, Type K, -58to1652F (4JPN6)
- FLUKE Type J Thermocouple Plug, Mini, PK2 (80CJ-M)
- ZORO SELECT Lance Tip Immersion Temp Probe, Type K (5RMF5)
- EXTECH Thermistor Probe, -22degF - 158degF TH30 (TP830)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFN-B0844-00)
- General Tools Temperature Probes