Shop All Pipe Inspection & Location
General Tools
Camera Head, SS, 6 in. Lx1 in. Wx4 in. H
Mfr # P16-R
Zoro # G4050098
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Overall Length 6 in
- Material of Construction Stainless steel
- Number of Wheels 0
- Waterproof IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # P16-R
- Zoro # G4050098
- UPC # 681035017845
- Country of Origin Taiwan, Province of China
- Category Pipe Inspection & Location
Dimensions
Overall Width | 1 in |
Overall Length | 6 in |
Overall Height | 4 in |
Camera Diameter | 1.1 in |
Details
Item | Camera Head |
Material of Construction | Stainless steel |
Number of Wheels | 0 |
Waterproof | IP68 |
Features | (8) Camera-Lighting LEDs Give Probe VGA Resolution and Depth of Field of 0.4 in to Infinity, Brake/Transmission Fluid, Immunity to Bathroom Toilet Cleaner, Pipe and Drain Cleaning Chemicals |
For Use With | 48VG72, 48VG75 |
Operating Temp. | 14 Degrees to 158 Degrees F |
Camera Type | Replacement Camera Head |
Product Type | Camera Head |
Material | Stainless Steel |
Water Resistance Rating | IP68 |
Maximum Operating Temperature | 158 Degrees F |
Minimum Operating Temperature | 14 Degrees F |
Number of Batteries Included | 0 |
Compatible Manufacturer Model Number | DPS16-R30 |
Description
Camera Head, Product Type Camera Head, Compatible Manufacturer Model Number DPS16-R30, For Use With 48VG72, 48VG75, Camera Diameter 1.1 in, Camera Type Replacement Camera Head, Compatible Grainger Part Number 48VG72, 48VG75, Display Size Not Applicable, Features (8) Camera-Lighting LEDs Give Probe VGA Resolution and Depth of Field of 0.4 in to Infinity, Brake/Transmission Fluid, Immunity to Bathroom Toilet Cleaner, Pipe and Drain Cleaning Chemicals, Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF10327)
- ZORO SELECT 4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4312)
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (464-020X)
- DELTA BAR GRAB-9"" (DF509-PC1)
- GENERAL TOOLS Probe Locator, 11-5/8 in. Lx5-23/32 in. W (P16-RTL)
- GENERAL TOOLS Camera Head with Transmitter, SS, 12 in. L (P16-RT)
- GENERAL TOOLS Digital Pipe Inspection System, 24 in. H (DPS16-R30)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- RIDGID Underground Inspection Camera System (63668)
- OATEY FLASHING COPPER 4"" (12404)
- LEICA DD Underground Utility Locator w/Depth (LEICA DD120)
- General Tools Plumbing Tools