Shop All Alnico Magnets
General Tools
Button Magnet, Alnico, 14 lb. Pull
Mfr # 372D
Zoro # G0337989
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/4 in
- Magnet Style Button Magnet
- Material Alnico
- Overall Length 3/4 in
- Max. Pull 14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 372D
- Zoro # G0337989
- UPC # 038728420824
- Country of Origin China
- Category Alnico Magnets
Dimensions
Diameter | 1 1/4 in |
Overall Length | 3/4 in |
Overall Width | 1 1/4 in |
Details
Magnet Style | Button Magnet |
Material | Alnico |
Max. Pull | 14 lb |
Thickness | 1.25 in |
Item | Button Magnet |
Description
Button Magnet, Material Alnico, Max. Pull 14 lb, Thickness 1.25 in, Overall Length 3/4 in, Overall Width 1 1/4 in, Diameter 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 041 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A041X250)
- AMERICAN WOOD MOULDING 3/16 in. X 24 in. W X 4 ft. L Medium Fiberboard (MDF) Peg Board (PG001-6H048C1)
- KARP Drywall Access Door, KDW Stud Prime 12 x 12 (KDWP1212S)
- MSI Eden Calacatta 2 In X 2 In. Matte Porcelain Hexagon Floor & Wall Tile, 8PK (ZOR-PT-0634)
- GENERAL TOOLS Horseshoe Magnet, 30 lb. Pull (370-6)
- GENERAL TOOLS Pot Magnet, Alnico, 35 lb. Pull (374D)
- MAG-MATE Cylindrical Fixture Magnet, 0.5 lb. Pull (N250T)
- UNITED SCIENTIFIC Alnico U-Shaped Magnet, 3" Long, Each (MHS030)
- MAG-MATE Brass Shielded Magnet, 1/2 in. (ABS5050)
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull (MX1000B)
- MASTER MAGNETICS ALNICO BUTTON MAGNET1/2"" (07258)
- General Tools Alnico Magnets