Shop All Borescope
General Tools
Borescope Camera Head, 3M
Mfr # P16HP3ART
Zoro # G6170315
product price: $1,927.99
/ea
Free Shipping & Returns
$1,927.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Length 9 13/16 ft
- Features +/-155 Degrees Articulation, (5) Camera Lighting LEDs, Light Boost, Anti-Reflection, 90 Degrees Image Rotation Buttons On Handle, 6mm dia, IP67 Rating, 0.25 in to 12 in (6.4 to 300mm) Depth of Field
- Includes 110 Degrees Mirrored Probe Viewing Tip, Carrying Case
- Manufacturers Warranty Length 1 yr
- For Use With Mfr. No. DCS1600, DCS1800, DCS1700, DCS800, DCS2000, High-Performance Borescope Systems and H16, H8, H17 Handheld Borescope Consoles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # P16HP3ART
- Zoro # G6170315
- UPC # 681035016220
- Country of Origin Taiwan, Province of China
- Category Borescope
Dimensions
Shaft Length | 9 13/16 ft |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 0.24 in |
Camera Diameter | 6 mm |
Manufacturer Warranty Length | 1 yr Limited |
Details
Item | Articulating Camera Probe |
Features | +/-155 Degrees Articulation, (5) Camera Lighting LEDs, Light Boost, Anti-Reflection, 90 Degrees Image Rotation Buttons On Handle, 6mm dia, IP67 Rating, 0.25 in to 12 in (6.4 to 300mm) Depth of Field |
Includes | 110 Degrees Mirrored Probe Viewing Tip, Carrying Case |
For Use With | Mfr. No. DCS1600, DCS1800, DCS1700, DCS800, DCS2000, High-Performance Borescope Systems and H16, H8, H17 Handheld Borescope Consoles |
Accessory Type | Borescope Camera Head |
Compatible with Brand | General Tools & Instruments |
Camera Pixel Resolution | 640 x 480 |
Field of View | 60 Degrees |
Product Type | Articulating Camera Probe |
Maximum Focus Distance | 12 in |
Compatible with Series | DCS16 |
Minimum Focus Distance | 0.25 in |
Description
Articulating Camera Probe, Compatible with Manufacturer Model Number DCS1600, DCS1700, DCS1800, DCS2000, DCS800, H16, H17, H8, Compatible with Series DCS16, Compatible with Brand General Tools & Instruments, Product Type Articulating Camera Probe, Shaft Length 9 13/16 ft, Shaft Diameter 0.24 in, Field of View 60 Degrees , Camera Pixel Resolution 640 x 480, Minimum Focus Distance 0.25 in, Maximum Focus Distance 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 48In L (1LG-48)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black (KCDG154145)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Response Time: 1 sec (13E398)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- GENERAL TOOLS Inspection Camera, 960 x 240 pixels (TS03)
- GENERAL TOOLS Video Borescope, 3.5 in. Monitor Size (38UR71)
- GENERAL TOOLS Inspection Camera, 1280 x 720 pixels (TS07)
- GENERAL TOOLS Video Borescope, 3.5 In, 39 In Shaft (DCS16HPART)
- GENERAL TOOLS Optional Probe, Versatile Length of 1m (38UR77)
- VIVIDIA Articulating Borescope, ⌀ 12mm, 15.7" Long, UV/White LED Lights (UV 400)
- General Tools Borescope