Shop All Dial Thermometers
General Tools
Bimetal Thermom, 2 In Dial, 0 to 220F
Mfr # PT2020G-220
Zoro # G4045982
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 2 in
- Connection Location Back
- Stem Length 20 in
- Temp. Range (F) 0 Degrees to 220 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # PT2020G-220
- Zoro # G4045982
- UPC # 681035231050
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 2 in |
Stem Length | 20 in |
Dial Diameter | 2 in |
Stem Diameter | 1/8 in |
Description
Analog Dial Thermometer, Application Agricultural, 0 Degrees to 200 Degrees F, Stem Length 20 in, Dial Diameter 2 in, Stainless Steel Housing and Stem with Glass Lens, Back, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Type K Beaded Wire Thermometer Probe (800077)
- ELECTRONIC SPECIALTIES Pro Laser Photo Tachometer (332)
- TRANSFORMING TECHNOLOGIES Electrostatic field meter with Conductive Black Case (7100.EFM51.PLUS)
- UEI TEST INSTRUMENTS Water Trap Drain Plug, PK10 (CM11667/2PACK)
- GENERAL TOOLS Bimetal Thermom, 3 In Dial, 0 to 220F (T300-36)
- GENERAL TOOLS 36"L Dial Probe Soil and Compost Thermometer (T300-36 0 to 220F 23103)
- GENERAL TOOLS Bimetal Thermom, 2 In Dial, 0 to 220F (PT2008G220)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGA8)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3254D)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/4 in (50EI60R)
- VEE GEE Thermometer, Dial, 50 to 550 degrees F (82550)
- General Tools Dial Thermometers