Shop All Center Punches
General Tools
Automatic Center Punch, Length 5 in, Length 5 in, Replaceable Point
Mfr # 77
Zoro # G2688244
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Length 5 in
- Adjustable Yes
- Replaceable Point YES
- Features Single Hand Operation, Spring Tension Adjusts for Light or Heavy Strokes and Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 77
- Zoro # G2688244
- UPC # 038728310620
- Country of Origin India
- Category Center Punches
Dimensions
Diameter | 5/8 in |
Length | 5 in |
Shank Diameter | 5/8 in |
Overall Length | 5 in |
Shank Width/Diameter | 5/8 in |
Tip Size | 1/8 in |
Taper Length | 5/8 in |
Details
Item | Automatic Center Punch |
Adjustable | Yes |
Replaceable Point | YES |
Features | Single Hand Operation, Spring Tension Adjusts for Light or Heavy Strokes and Marking |
Material | Aluminum |
Shank Shape | Round |
Measurement Type | SAE |
Material Applications | Metal |
Grip Style | Knurled |
Adjustable Blow Force | Yes |
Tip Type | Point |
Includes Handguard | No |
Automatic | Yes |
Punch Type | Center Punch |
Container Type | None |
Replaceable Tip | Yes |
Includes Striking Cap | No |
Description
Automatic Center Punch, Automatic Yes, Punch Type Center Punch, Tip Size 1/8 in, Tip Type Point, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Knurled, Overall Length 5 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 5/8 in, Adjustable Blow Force Yes, Features Single Hand Operation, Spring Tension Adjusts for Light or Heavy Strokes and Marking, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bender, 5/16 In Tubing (364-FHA-05)
- WOODOWL Ultra Smooth Double Cut 18" x 1" (07813)
- WESTWARD 3/8 in Drive Impact Socket Bit T40, SAE (4LYZ6)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Impact Socket (SID23036)
- GENERAL TOOLS PUNCH CENTER (GN78)
- GENERAL TOOLS Punch Center #79 (79)
- GENERAL TOOLS Plier Punch Revolving (72)
- GENERAL TOOLS HOLLOW STEEL PUNCH 1/8"" (1280B)
- GENERAL TOOLS REPLACEMENT POINT FOR #78 (GN78P)
- GENERAL TOOLS Automatic Center Punch, 0.5 D x 5 L (79)
- STARRETT Center Punch (264C)
- General Tools Cutting and Shaping Tools