Shop All Punch & Chisel Sets
General Tools
Arch Punch Set, Not Tether Capable
Mfr # 1271ST
Zoro # G2673081
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Material Steel
- Features Inside Taper for Clearance
- Length 4 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 1271ST
- Zoro # G2673081
- UPC # 038728438492
- Country of Origin India
- Category Punch & Chisel Sets
Dimensions
Length | 4 in |
Sizes Included | 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in |
Punch Taper Length | 9/10 in, 49/50 in |
Overall Length | 4 in |
Creates Hole Diameter | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Tip Size | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Description
The General 1271ST Arch Punch Set is an ideal choice for your punch and chisel needs. These arch punches are made of heat-treated steel, ensuring their durability. They come in 7 sizes that range from 1 in to 7/8 in. The arch punches are designed with inside tapers to ensure clearance when punching holes through metal sheets. Their straight wireway is 4 inches long, making them easy to use on larger sheet metal projects. They are also Tether Capable so you can easily secure them into a vise or another tool while working on your project. When it comes to punch and chisel sets, the General 1271ST Arch Punch Set stands out among the rest because of its wide range of sizes and features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- STANLEY Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long (55-136)
- SURTEK Forged steel chisel 3/4x8" (117130)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/16 12 PT BLACK (MTBLK4134)
- GENERAL TOOLS Drive Pin Set, 8" L, Steel, 5 pcs. (SPC76)
- GENERAL TOOLS PUNCH 9/16 HOLLOW STEEL (GN1280N)
- GENERAL TOOLS PUNCH HOLLOW STEEL 3/8" (GN1280J)
- GENERAL TOOLS GASKET PUNCH SET 10 PC (GNS1274)
- GENERAL TOOLS PUNCH HOLLOW STEEL 1/2" (GN1280M)
- GENERAL TOOLS DRIVE PIN SET (GNSPC76)
- TEKTON Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (PNC91003)
- General Tools Cutting and Shaping Tools