Shop All Hand Held Punches
General Tools
Arch Punch, 7/8 in. Tip, 1-23/64 in. L
Mfr # 1271K
Zoro # G9478174
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 23/64 in
- Tip Size (In.) 7/8 in
- Tether Capable Not Tether Capable
- Construction Heat Treated Forged Steel
- Characteristics Fabricating Tools Used to Perforate Material and Create Cuts or Holes In The Shape of A Circular Punch Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Tools
- MFR # 1271K
- Zoro # G9478174
- UPC # 038728438218
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length (In.) | 1 23/64 in |
Tip Size (In.) | 7/8 in |
Taper Length | 1 in |
Overall Length | 5 in |
Tip Size | 7/8 in |
Hole Diameter | 7/8 in |
Creates Hole Diameter | 7/8 in |
Description
Arch Punch, Automatic No, Punch Type Arch Punch, Tip Size 7/8 in, Tip Type Hollow, Shank Shape Hexagon, Hole Diameter 7/8 in, Overall Length 5 in, Container Type None, Material Applications Canvas, Cardboard, Leather, Plastic, Rubber, Sheet Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 in, Tether Ready No, Includes Handle No, Features Inside Taper for Clearance, Made of Heat-Treated Forged Steel, Heat-Treated Yes, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL TUCKPOINT 6X1/2"" (930)
- LENOX Hole Saw Kit, 7/8 in to 2 1/2 in (LXAH3LSET6)
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- POLYBLEND POLYBLND PLUS 25LB GRY (PBPG0925)
- GENERAL TOOLS ARCH PUNCH SET (GN1271ST)
- GENERAL TOOLS PUNCH 1 3/8" ARCH (GN1271P)
- GENERAL TOOLS Arch Punch, 1-3/8 in. Tip, 1-7/8 in. L (1271P)
- GENERAL TOOLS PUNCH AUTO CENTER (GN70079)
- GENERAL TOOLS Arch Punch, 1 in. Tip, 1-1/2 in. L (1271M)
- GENERAL TOOLS Arch Punch, 5/8 in. Tip, 1-5/64 in. L (1271G)
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- General Tools Cutting and Shaping Tools