Shop All Hand Held Punches
This Product is Discontinued
General Tools
Arch Punch, 1-1/2 in. Tip, 2-15/32 in. L (Discontinued)
Mfr # 1271Q
Zoro # G9478226
This Product is Discontinued
Key Features
- Length (In.) 2 15/32 in
- Tip Size (In.) 1 1/2 in
- Tether Capable Not Tether Capable
- Construction Heat Treated Forged Steel
- Type Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 1271Q
- Zoro # G9478226
- UPC # 038728438331
- Country of Origin India
- Category Hand Held Punches
Dimensions
Length (In.) | 2 15/32 in |
Tip Size (In.) | 1 1/2 in |
Overall Length | 8 in |
Creates Hole Diameter | 1 1/2 in |
Hole Diameter | 1 1/2 in |
Tip Size | 1 1/2 in |
Taper Length | 1 3/8 in |
Description
This General Tools Arch Punch is the perfect tool for creating precise holes in gasket material, rubber and soft metals. Made of heat treated forged steel, this circular arch punch is both durable and long lasting. It has an inside taper for clearance and a 1 1/2" tip size. Its 2 15/32" length makes it ideal for use on large projects where accuracy is key. The General Tools Circular Arch Punch will help you create the exact holes you need with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.