Shop All Borescope Accessories
General Tools
12V to 5.5V Car Charger for DCS100/400
Mfr # ADP05V
Zoro # G4700875
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1 M,Easy Scope Change, Push button to Switch from Front View to Side View,4.9mm Diameter
- For Use With DCS400 and DCS100 series
- Manufacturers Warranty Length 1 yr
- Accessory Type 12V to 5.5V Car Charger
- Product Type Car Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # ADP05V
- Zoro # G4700875
- UPC # 681035014974
- Country of Origin China
- Category Borescope Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr Limited |
Details
Item | Car Charger |
Features | 1 M,Easy Scope Change, Push button to Switch from Front View to Side View,4.9mm Diameter |
For Use With | DCS400 and DCS100 series |
Accessory Type | 12V to 5.5V Car Charger |
Product Type | Car Charger |
Compatible with Series | DCS100, DCS400 |
Compatible with Brand | General |
Description
Car Charger, Compatible with Manufacturer Model Number DCS400, DCS400-05, DCS400-09, Compatible with Series DCS100, DCS400, Compatible with Brand General, Product Type Car Charger, Features 1 M,Easy Scope Change, Push button to Switch from Front View to Side View,4.9mm Diameter, Manufacturer Warranty Length 1 yr Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Probe Light (Fluke-L210)
- DESCO Ground Hub Continuous Monitor, 120VAC (19219)
- TAYLOR Rain Gauge Jumbo (2706)
- KLEIN TOOLS AC/DC Voltage/Continuity Tester (ET250)
- EXTECH 6mm Articulating Camera 1m Semi Rigid (HDV-TX1)
- RIDGID Cable Extension, 36 In (37108)
- KLEIN TOOLS Borescope Nylon Replacement Snake, 10-Foot (69462)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-8.5MM/1.2M Probe)
- ROTHENBERGER High Performance Cable, 0.34" Shaft Dia. (69605)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- MILWAUKEE TOOL M-Spector Flex 3 ft Inspection Camera Cable (48-53-0150)
- General Tools Borescope Accessories