Shop All Reclosable Bags
This Product is Discontinued
General Supply
Zip Reclosable Poly Bags, 2 mil, 3" x 5", Clear, PK1000 (Discontinued)
Mfr # UFS2MZ35
Zoro # G4069674
This Product is Discontinued
Key Features
- Thickness 2 mil
- Width 3"
- Color Clear
- Material Polyethylene
- Standards FDA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Supply
- MFR # UFS2MZ35
- Zoro # G4069674
- UPC # 654866011856
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 3" |
Details
Thickness | 2 mil |
Color | Clear |
Material | Polyethylene |
Standards | FDA Approved |
Description
General Supply Zip Reclosable Poly Bags, 2 mil, 3" x 5", Clear, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.