Shop All Rags & Towels
General Supply
Red Shop Towels, Cloth, 14 x 15, PK50
Mfr # UFSN900RST
Zoro # G4579265
product price: $33.29
/pk 50, $0.67/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Red
- Size 14 x 15
- Color Red
- Wipes per Container 50
- Recommended For Grease; Grime; Liquid; Oil; Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Supply
- MFR # UFSN900RST
- Zoro # G4579265
- UPC # 85692400093
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | 14 x 15 |
Width | 14" |
Length | 15" |
Details
Material | Red |
Item | Shop Towel |
Color | Red |
Wipes per Container | 50 |
Recommended For | Grease; Grime; Liquid; Oil; Soil |
Effective to Remove | Grease;Grime;Liquid;Soil;Oil |
Weight | 3.13 lbs |
Application | Shop |
Description
General Supply Red Shop Towels, Cloth, 14 x 15, 50/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, 84/Pack, PK8 (KCC 35970CT)
- S.O.S. Sponge Scrubber, SOS, Blue, PK12 (91017)
- RUBBERMAID COMMERCIAL Air Freshener Refills, f/T-Cell Dispenser, , Mango Blossom, PK 6 (RCP402369CT)
- PROTEAM Reducer Cuff 1-1/4" to 1-1/2" (100112)
- GENERAL SUPPLY Bag-A-Rags Reusable Wiping Cloths, Cotton, White, 1lb Pack (UFSN250CW01)
- GENERAL SUPPLY Towels and Wipes, Unscented, Assorted (UFSN205CW05)
- AUTOSPA Sheepskin Full Skin Chamois, 3 Sq. Ft, Beige (40202AS)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 415/Case, 50 Lbs/Case (BR104)
- ONE TUFF WIPE CLOTH ONE TUFF 75PK (84075)
- ONE TUFF Wiping Cloths 12" x 16-1/2", 8PK (84075)
- MONARCH Huck Towels - 16 x 26 - Hunter green 12 Pack, 12PK (ABSBNT-HGRN)
- General Supply Rags & Towels