Shop All Paper Towels
This Product is Discontinued
General Supply
Perforated Roll Towels & Wipes, 2 Ply, 85 Sheets, 77.9 ft; 9", White, 30 PK (Discontinued)
Mfr # GEN1799B
Zoro # G4060513
This Product is Discontinued
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Size 11" x 9"
- Roll Length 77.9 ft; 9"
- Number of Sheets 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Supply
- MFR # GEN1799B
- Zoro # G4060513
- UPC # 10749507991301
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11" x 9" |
Roll Length | 77.9 ft; 9" |
Paper Towel Width | 11" |
Details
Paper Towel Type | Perforated Roll |
Item | Towels & Wipes |
Color | White |
Number of Sheets | 85 |
Ply | 2 |
Material | Paper |
Container Type | Carton |
Description
General Supply Kitchen Roll Towel, 9" x 11", White, 85 Sheets/Roll, 30 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.