Shop All Packing Tapes
General Supply
Glass-Fiber Reinforced Kraft Sealing Tape, 3" Core, 3" x 450 ft., PK10
Mfr # UFS44HD007
Zoro # G4059253
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Kraft/Glass Fiber
- Tape Thickness 5 mil
- Tape Width 3 in
- Tape Length 450 ft
- Tape Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Supply
- MFR # UFS44HD007
- Zoro # G4059253
- UPC # 87547920275
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 450 ft |
Tape Core Diameter | 3 in |
Length | 450 ft |
Width | 3" |
Size | 3" x 450 ft |
Details
Item | Tapes |
Tape Backing Material | Kraft/Glass Fiber |
Tape Thickness | 5 mil |
Tape Color | Brown |
Color | Brown |
Features | Reinforced |
Thickness | 5 mil |
Material | Kraft/Glass Fiber |
Tape Paper Weight | 29.85 lbs |
Description
General Supply Glass-Fiber Reinforced Gummed Kraft Sealing Tape, 3" Core, 3" x 450 ft, Brown, 10/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink, Rp-108, W/Paper, PK19 (8568B001)
- SCHOLASTIC TEACHING RESOURCES Scholastic Monthly Calendar Pocket Chart, 61 Pieces (9780545114790)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- GENERAL SUPPLY Gummed Kraft Sealing Tape, 3" Core, 2" x 600 ft., Brown, 12/Carton (UNV2163)
- GENERAL SUPPLY Glass-Fiber Reinforced Gummed Kraft Tape, 3" Core, 3" x 375 ft., PK8 (UFS7300)
- WESLEY TRADING Clear 2 In. X 110 Ft. Packing Tape 36Pk (PRO36 (PEC))
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (F4105-05G)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Gray (055GREY)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile (Box)", 2.2 Mil, 2" x 55 yds., Red/White, 6/Case (T901P216PK)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- General Supply Packing Tape & Dispensers