Shop All Packing Tapes
General Supply
Glass-Fiber Reinforced Gummed Kraft Tape, 3" Core, 3" x 375 ft., PK8
Mfr # UFS7300
Zoro # G4056532
product price: $106.99
/pk 8, $13.37/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Kraft/Glass Fiber
- Tape Thickness 5 mil
- Tape Width 3 in
- Tape Length 375 ft
- Tape Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Supply
- MFR # UFS7300
- Zoro # G4056532
- UPC # 50087547998033
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 375 ft |
Tape Core Diameter | 3 in |
Length | 375 ft |
Width | 3" |
Size | 3" x 375 ft |
Details
Item | Tapes |
Tape Backing Material | Kraft/Glass Fiber |
Tape Thickness | 5 mil |
Tape Color | Brown |
Features | Reinforced |
Color | Brown |
Thickness | 5 mil |
Tape Paper Weight | 22.29 lbs |
Material | Kraft/Glass Fiber |
Description
General Supply Glass-Fiber Reinforced Gummed Kraft Sealing Tape, 3" Core, 3" x 375 ft, Brown, 8/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape/Label Roll Core Holders, 3", PK2 (OTS-012-01)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 5", Kraft, 25/Bundle (55VG04)
- TAPE LOGIC Tape Logic® Packing List Envelope, 4" x 6" Resealable, Clear, 1000/Case (RCF46)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 18", Kraft, 15/Bundle (11A805)
- GENERAL SUPPLY Glass-Fiber Reinforced Kraft Sealing Tape, 3" Core, 3" x 450 ft., PK10 (UFS44HD007)
- GENERAL SUPPLY Gummed Kraft Sealing Tape, 3" Core, 2" x 600 ft., Brown, 12/Carton (UNV2163)
- SCOTCH Scotch(R) Shipping Packaging Tape 195 (195)
- TESA TAPE 2 In. X 55 Yd Carton Sealing Tape, Polypropylene, Clear (744-04263-00055-00)
- SCOTCH 3750 Commercial Grade Packaging Tape (37506)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- SCOTCH Label Protection Tape, Pink, 4INX72YD, PK8 (821)
- General Supply Packing Tapes