Shop All Shipping Cartons
This Product is Discontinued
General Supply
Cubed Fixed-Depth Shipping Boxes, RSC, 6" x 6" x 6", Brown Kraft, PK25 (Discontinued)
Mfr # UFS666
Zoro # G4068712
This Product is Discontinued
Key Features
- Color Brown Kraft
- Weight 6 lbs
- Material Corrugated Kraft
- Height 6"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Supply
- MFR # UFS666
- Zoro # G4068712
- UPC # 40036166899
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Height | 6" |
Width | 6" |
Length | 6" |
Details
Color | Brown Kraft |
Weight | 6 lbs |
Material | Corrugated Kraft |
Description
General Supply Cubed Fixed-Depth Shipping Boxes, Regular Slotted Container (RSC), 6" x 6" x 6", Brown Kraft, 25/Bundle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.