General Supply

Cubed Fixed-Depth Shipping Boxes, RSC, 12" x 12" x 12", Kraft, PK25 (Discontinued)


This Product is Discontinued
Shop for all Shipping Cartons

Key Features

  • Color Brown Kraft
  • Height 12"
  • Material Corrugated Kraft
  • Weight 22.5 lbs
  • Width 12"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 12"
Width 12"
Length 12"

Details

Color Brown Kraft
Material Corrugated Kraft
Weight 22.5 lbs

Description

General Supply Cubed Fixed-Depth Shipping Boxes, Regular Slotted Container (RSC), 12" x 12" x 12", Brown Kraft, 25/Bundle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products