Shop All Trash Bags
General Supply
33 gal Trash Bags, 33 in x 39 in, 9 microns, Natural, 500 PK
Mfr # Z6639LN GR1
Zoro # G4190250
product price: $55.69
/pk 500, $0.11/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Material Plastic
- Thickness 9 microns
- Size 33 in x 39 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Supply
- MFR # Z6639LN GR1
- Zoro # G4190250
- UPC # 98241158215
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Height | 39 in |
Width | 33 in |
Details
Capacity | 33 gal |
Material | Plastic |
Thickness | 9 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | Interleaved Rolls - 20 Rolls of 25 Bags |
Bags Per Roll | 500 |
Standards | FDA Approved; USDA Approved |
Application | Can Liner |
Features | Interleaved Rolls |
Description
General Supply High-Density Can Liners, 33 gal, 9 microns, 33" x 39", Natural, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 69 gal, 30 in x 150 ft, Universal, Gray, Cellulose (GRC150H)
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- SORBO Squeegee Glide Solution Pint (2105)
- MAGNOLIA BRUSH Magnolia Brush Hardwood Handle with Iron Connector (D60)
- RENOWN 41 Gal. Natural Low-Density Trash Bags, 250PK (REN20422-CA)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- WARP BROTHERS FB33-100 TRASH BAG 33GAL INDUSTRIAL GRADE (FB33-100-33G-1)
- WEBSTER 60 gal Trash Bags, XL, 1.65 mil (42 Micron), Black, 100 PK (WBIRNW6060)
- DURASACK 48 Gallons Home and Yard Bags, Blue, 3 PK (BB-2028BLU-3PK)
- PITT PLASTICS 42.5"x48" .95mm 56 gal. Extra Heavy Performance Roll Can Liner, PK100 (P4930XC)
- SHOP TOUGH Concrete Washout Bags - Open Top, Flat Bottom 3300 Lbs PP w/Plastic Liner, 40 x 40 x 24 - Pack Of 1 (GLWB404024-1)
- General Supply Trash Bags