Shop All Toilet Paper
This Product is Discontinued
General Supply
2 Ply Ply, White, 12 PK (Discontinued)
Mfr # 8112
Zoro # G4073025
This Product is Discontinued
Key Features
- Roll Type Jumbo
- Roll Length 700 ft.
- Sheets per Roll Continuous Roll
- Ply 2 Ply
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Supply
- MFR # 8112
- Zoro # G4073025
- UPC # 749507998556
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 700 ft. |
Sheet Size | 3.3" x 700 ft. |
Details
Item | Toilet Paper |
Roll Type | Jumbo |
Sheets per Roll | Continuous Roll |
Ply | 2 Ply |
Color | White |
Description
General Supply Jumbo Roll Bath Tissue, Septic Safe, 2-Ply, White, 3.3" x 700 ft, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.