Shop All Trash Bags
General Supply
16 gal Trash Bags, 24 in x 31 in, 6 microns, Natural, 1000 PK
Mfr # Z4831RN GR1
Zoro # G4187240
product price: $56.19
/pk 1000, $0.06/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Material Plastic
- Thickness 6 microns
- Size 24 in x 31 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Supply
- MFR # Z4831RN GR1
- Zoro # G4187240
- UPC # 749507995708
- Country of Origin China
- Category Trash Bags
Dimensions
Size | 24 in x 31 in |
Width | 24 in |
Height | 31 in |
Details
Capacity | 16 gal |
Material | Plastic |
Thickness | 6 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | Perforated Rolls - 20 Rolls of 50 Bags |
Bags Per Roll | 1000 |
Application | Can Liner |
Features | Perforated Rolls |
Standards | FDA Approved; USDA Approved |
Description
General Supply High-Density Can Liners, 16 gal, 6 microns, 24" x 31", Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Professional Series Neutral pH Floor Cleaner Concentrate, 1 Gallon (936162-G4)
- OXICLEAN No Scent Stain Remover Powder 1.77 lb (95086)
- REMCO 1 1/2 x 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Green (31042)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Early Morning Breeze™, 6 PK (19200-89347)
- GENERAL SUPPLY 33 X 39 High Density Can Liner (GEN333916)
- GENERAL SUPPLY 33 gal Trash Bags, 33 in x 39 in, 9 microns, Natural, 500 PK (Z6639LN GR1)
- PINPOINT BWK Low Density Repro Can Liners, Black - 40 x 48 in. (PI1539994)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (WBIRNW5815C)
- PROTECTIONPRO Two-Ply Can Liner; 55-60Gal; 0.9mil; 38 in. x 58 in.; 100-PK; BNBK (PR511606)
- WEBSTER INDUSTRIES Draw'nTie, HEAVY-DUTY TRASH BAGS, 13 GAL, 0.9 MIL, 24.5in X 27.38in, WHITE, 200PK (1DK200)
- HERITAGE BAG Heritage Bag HERZ7446HNR01 Std High Density Coreless Roll Liners; 250 Per Carton (HERZ7446HNR01)
- General Supply Trash Bags