Shop All Tire Inflation Kits
General Power Industrial Co
Tire Inflator Kit, 0 to 300 psi, Size 3/8"
Mfr # GP5004
Zoro # G7395879
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes 50 ft Hose, Gladhand, Straight Lock on Chuck
- Material Plastic
- Application Inflating and Checking Pressure
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Power Industrial Co
- MFR # GP5004
- Zoro # G7395879
- UPC # 045464300747
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 50 ft |
Size | 3/8 in |
Thread Size | 1/4 in |
Dimension | 11 in |
Details
Used For | Inflating and Checking Pressure |
Includes | 50 ft Hose, Gladhand, Straight Lock on Chuck |
Material | Plastic |
Application | Inflating and Checking Pressure |
Standards | DOT |
Range | 0 to 300 psi |
Max. Safe Storage Temp. | 150 Degrees F |
Calibration | 0 to 200 psi |
Item | Tire Inflator Kit |
Features | Ability to reach the Rear Tandems of a Trailer |
Color/Finish | Red |
Product Type | Onboard Truck Gladhand Inflators |
Minimum Operating Air Pressure | 0 psi |
Gauge Type | No Gauge |
Thread Standard | NPT |
Chuck Type | Straight Lock-On |
Maximum Safe Storage Temperature | 150 Degrees F |
Color | Red |
Maximum Operating Air Pressure | 300 psi |
Head Style | Dual |
Description
Tire Inflator Kit, Product Type Onboard Truck Gladhand Inflators, Chuck Type Straight Lock-On, Includes 50 ft Hose, Gladhand, Straight Lock on Chuck, Maximum Operating Air Pressure 300 psi, Head Style Dual, Thread Size 1/4 in, Hose Length 50 ft, Thread Standard NPT, Material Plastic, Minimum Operating Air Pressure 0 psi, Features Ability to reach the Rear Tandems of a Trailer, Standards DOT, Application Inflating and Checking Pressure, Color Red, Gauge Type No Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Quarter-Turn Textured Deck Plate w/Internal Collar - White - 8" (336382-1)
- VELVAC Nyl Cbl Ties, Blk, Uv 24", 50 Pack (090030-50)
- BENDIX Valve, Check, Brake, Sc-3, Female Inlet-Male Outlet, 1/2 Inlet, 1/2 Outlet (800372)
- TH MARINE Access Cover, #SDP1-DP (SDP1-DP)
- GENERAL POWER INDUSTRIAL CO Tire Inflator Kit, 0 to 300 psi, Size 3/8" (GP50020)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG EZ-GRIP DUAL FOOT AIR CHUCK (KH780)
- AME Liquid Tire Balance, 6 gal. Bucket (26142)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- DILL AIR CONTROLS BLACK TRUCK RECAL SVC GAUGE (DILSG-3)
- HALTEC Air Chuck, 0 to 300 psi, 1-1/2 in. (H-5265)
- THE MAIN RESOURCE Heavy Duty, Open End, Fem Std, Chuck, 1/4" (EC2000)
- General Power Industrial Co Tire Inflation Kits