Shop All Tire Inflation Kits
General Power Industrial Co
Tire Inflator Kit, 0 to 300 psi, Size 3/8"
Mfr # GP50020
Zoro # G7395906
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Inflating and Checking Pressure
- Includes Chuck, Gladhand
- Material Plastic
- Application Inflating and Checking Pressure
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Power Industrial Co
- MFR # GP50020
- Zoro # G7395906
- UPC # 045464768738
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Hose Length | 50 ft |
Dimension | 11 in |
Size | 3/8 in |
Thread Size | 1/4 in |
Details
Used For | Inflating and Checking Pressure |
Includes | Chuck, Gladhand |
Material | Plastic |
Application | Inflating and Checking Pressure |
Item | Tire Inflator Kit |
Standards | DOT |
Calibration | 0 to 300 psi |
Max. Safe Storage Temp. | 150 Degrees F |
Color/Finish | Orange |
Features | Compact Storage System |
Range | 0 to 300 psi |
Color | Orange |
Product Type | Onboard Truck Gladhand Inflators |
Maximum Operating Air Pressure | 300 psi |
Chuck Type | Straight Push-On |
Minimum Operating Air Pressure | 0 psi |
Maximum Safe Storage Temperature | 150 Degrees F |
Head Style | Dual |
Gauge Type | No Gauge |
Thread Standard | NPT |
Description
Tire Inflator Kit, Product Type Onboard Truck Gladhand Inflators, Chuck Type Straight Push-On, Includes Chuck, Gladhand, Maximum Operating Air Pressure 300 psi, Head Style Dual, Thread Size 1/4 in, Hose Length 50 ft, Thread Standard NPT, Material Plastic, Minimum Operating Air Pressure 0 psi, Features Compact Storage System, Standards DOT, Application Inflating and Checking Pressure, Color Orange, Gauge Type No Gauge, Maximum Safe Storage Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC O-Ring, 20", PK24 (OR-220-TG-24)
- MICKEY THOMPSON P305/35R20 ET STREET S/S (90000024578)
- MIDLAND RADIO Window Mount Antenna (18-259W)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- GENERAL POWER INDUSTRIAL CO Tire Inflator Kit, 0 to 300 psi, Size 3/8" (GP5004)
- FLEXZILLA Inflator Kit w Air Hose 3/15 Extension (AL2025FZ-2)
- HALTEC High Pressure Inflating Connection, Bent (H-6116B)
- WESTWARD Inflator Gauge, 10 to 120 psi (2HKX3)
- HALTEC Dual Foot Srvc Gauge, 10 to 150 psi (GA-155S W/TGG-1)
- FREEMAN FS3DTI Digital Tire Inflator with 90 Degree Lock-On Chuck (FS3DTI)
- ESCO Tire Inflator, Auto, Wall Mount (10965)
- General Power Industrial Co Tire Inflation Kits