Shop All Moisture Meters
General
Pin/Pinless Moisture Meter with Temp/RH
Mfr # MMH800
Zoro # G5142295
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 1.5% to 33% (Building Materials), 5% to 50% (Wood)
- Moisture Content Accuracy +/-3% of Reading + 5 Digits (Pin Mode)
- Temp. Range (F) 32 Degrees to 140 Degrees F
- Display LCD
- Special Features Auto Diagnostic Check, Auto Power Off, High/Medium/Low Audible Indicators, Separate Moisture Level and Temperature/RH Readouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General
- MFR # MMH800
- Zoro # G5142295
- UPC # 00767654709481
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Moisture Meter, Alert Type Light, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe No Remote Probe Included, Interface Not Applicable, Features Auto Power Off, Low Battery Indicator, Maximum Measurement Depth Not Applicable, Maximum Pin Non-Wooden Building Material Measurement 33 Percent, Maximum Pin Wood Measurement 50 Percent, Maximum Pinless Non-Wooden Building Material Measurement 33 Percent, Maximum Pinless Wood Measurement 50 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Static Strap, 1 1/16 x 25 In (90330)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0206-06 PUR MKR)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 15 psi (PFP821R1)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (473021)
- GENERAL Moisture Meter, Pin and Pinless (23NU19)
- GENERAL Digital Moisture Meter Kit, Roller Probe (MM70D-7022KIT)
- GENERAL Pin/Pinless Deep Sensing Moisture Meter (MMD900)
- BIG HORN Timber Check Moisture Meter (19921)
- PCE INSTRUMENTS Concrete Moisture Meter, 0 to 200 Measuring Range (PCE-PMI 2)
- FLIR Pin Moisture Meter with Bluetooth (MR55)
- FLIR Moisture Meter, Pin/Pinless, 3/4inDepth (MR277)
- General Moisture Meters