Shop All Paper Bags
General
Paper Bags, 35 lbs Cap., #10, 6.31"w x 4.19"d x 13.38"h, White, PK500
Mfr # 51030
Zoro # G4057689
product price: $35.99
/pk 500, $0.07/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Name #10
- Bag Features Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
- Bag Material Paper
- Width 6.31"
- Depth 4.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General
- MFR # 51030
- Zoro # G4057689
- UPC # 79594510301
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6.31" |
Depth | 4.19" |
Height | 13.38" |
Details
Item | Bags |
Bag Name | #10 |
Bag Features | Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments. |
Bag Material | Paper |
Color | White |
Load Rating | 35 lb |
For Use With | Grocery |
Green Certification or Other Recognition | Cedar Grove Composting Approved |
Grade | Standard-Duty |
Standards | Cedar Grove Composting Approved |
Application | Grocery |
Description
General Grocery Paper Bags, 35 lbs Capacity, #10, 6.31"w x 4.19"d x 13.38"h, White, 500 Bags
- •Paper bags with gussets.
- •Self-opening thumb notches.
- •Economical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, 6/Case (T9053736PK)
- POST-IT Notes, 2X2, 8Pk, Assrtd Pk (MMM6228SSAN)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- VESTIL Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow (STRAP-PS-HD)
- GENERAL Paper Bags, 30 lbs Cap., #3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500 (18403)
- GENERAL Paper Bags, 35 lbs Cap., #6, 6"w x 3.63"d x 11.06"h, White, PK500 (51046)
- GENERAL Grocery Paper Bags, 35lbs Capacity, #6, 6wx3.63dx11.06h, Kraft, PK2000 (GK6)
- GENERAL Paper Bags, 57 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, Kraft, PK500 (30912)
- GENERAL Paper Bags, 40 lbs Cap., #16, 7.75"w x 4.81"d x 16"h, Kraft, PK500 (18416)
- GENERAL Paper Bags, 75 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK400 (80080)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", White, 250/Case (BGS101W)
- General Shipping & Packing Bags